2 x 7 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
2 x 7 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 7 in sleeve length
Specifications
- ASTM:
- ASTM A-1011, ASTM A-242, ASTM A-536, ASTM D-2000
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Carbon Steel, Ductile Iron, Rubber, Steel
- Material Type:
- NBR
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes