This product requires certification to purchase.

20 in. Cast Iron Double Lid Cover with Electronic Reading Lid

You last purchased this on
 
Ford Meter Box

20 in. Cast Iron Double Lid Cover with Electronic Reading Lid

  • Fast #
  • Part #FW3T
  • Item #886729
  • Manufacturer Part #W3-T
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

20 in. Cast Iron Double Lid Cover with Electronic Reading Lid

  • Fast #
  • Part #FW3T
  • Item #886729
  • Manufacturer Part #W3-T
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard pentagon bolt furnished with locking lids
  • Frame and lid are cast iron per ASTM A-48 class 25
  • Plastic recessed inner lid is standard on lids with EMR holes
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25
Coating:
Epoxy
Color Finish Name:
Black
Depth:
9-1/2 in
Diameter:
20 in
Diameter - Inside 1:
11-1/2 in
Material:
Cast Iron
NSF Certified:
No
Product Type:
Lid
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
55 lb