4 x 2 in. Brass Double Band Strap Saddle with EPDM Gasket and Stainless Steel Stud for C900 and C905 PVC Pipes
202BSD Series 4 x 2 in. Brass Double Band Strap Saddle with EPDM Gasket and Stainless Steel Stud for C900 and C905 PVC Pipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 202BSD Series
- Fits Pipe Size:
- 4 in
- Material:
- Brass, Stainless Steel, Rubber
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 2 in
- UL Listed:
- Yes