This product requires certification to purchase.

22 in. Frame Only

You last purchased this on
 
Ford Meter Box

22 in. Frame Only

  • Fast #
  • Part #FFA3
  • Item #1893558
  • Manufacturer Part #FA3
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

22 in. Frame Only

  • Fast #
  • Part #FFA3
  • Item #1893558
  • Manufacturer Part #FA3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Color Finish Name:
Black
Diameter:
22 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Waterworks Application:
Water