This product requires certification to purchase.

24 in. #1 Extension Ring

You last purchased this on
 
Ford Meter Box

24 in. #1 Extension Ring

  • Fast #
  • Part #FEXT1
  • Item #289575
  • Manufacturer Part #EXT-1
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

24 in. #1 Extension Ring

  • Fast #
  • Part #FEXT1
  • Item #289575
  • Manufacturer Part #EXT-1
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extension rings are cast iron per ASTM A-48 Class 25
  • Requires Certification

Specifications

ASTM:
ASTM A-48
Brand Model Compatibility:
Wabash Meter Box Cover, A Meter Box Cover, C Meter Box Cover, X Meter Box Cover
Color Finish Name:
Black
Diameter:
24 in
Diameter - Inside 1:
18 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov