This product requires certification to purchase.

24 in. Cover Valve Key for Standard Pentagon On One End And Large Pentagon On Tee End

You last purchased this on
 
Ford Meter Box

24 in. Cover Valve Key for Standard Pentagon On One End And Large Pentagon On Tee End

  • Fast #
  • Part #FKEY424
  • Item #894244
  • Manufacturer Part #KEY-4-24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

24 in. Cover Valve Key for Standard Pentagon On One End And Large Pentagon On Tee End

  • Fast #
  • Part #FKEY424
  • Item #894244
  • Manufacturer Part #KEY-4-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Standard Pentagon on One End and Large Pentagon on Other Tee End
  • Locks or unlocks the Lifter Worm Locks on iron or plastic meter pit covers
  • Key attaches to the pentagon bolt, forming a lifter handle for the lid, then automatically disengages from the lid as the cover is locked
  • Requires Certification

Specifications

Brand Model Compatibility:
Curb Box
Coating:
Black
Handle Length (in):
8 in
Length:
24 in
Material:
Cast Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Valve Key
Width:
8 in