This product requires certification to purchase.

24 in. Ductile Iron Restrained Flange Adapter

You last purchased this on
 
Ford Meter Box

24 in. Ductile Iron Restrained Flange Adapter

  • Fast #
  • Part #FUFA400C24
  • Item #898039
  • Manufacturer Part #UFA400-C-24
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

24 in. Ductile Iron Restrained Flange Adapter

  • Fast #
  • Part #FUFA400C24
  • Item #898039
  • Manufacturer Part #UFA400-C-24
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
  • The gasket is an SBR (Buna-S) mechanical joint gasket
  • Designed for ease of on-site installation
  • Eliminates bolt hole alignment problems and allows for pipe deflection
  • Series 400 adapter flanges are not recommended for use on PVC pipe
  • Use the Uni-Flange® series 900 flanges instead
  • Optional uni-torque set screws are available for use with 3"-16" Series 400 adapter flanges for ductile iron pipe, class 52-56
  • Optional stainless steel set screws, type 410 per ASTM F593, are available for Series 400 adapter flanges
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA Class D, AWWA Class E
Application:
Ductile Iron Pipe
Coating:
Shop Coated
Color Finish Name:
Red
Diameter:
32 in
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
24 in
Height:
3-1/8 in
Length:
3-3/8 in
Material:
Ductile Iron, Rubber, Steel
Material Type:
SBR
Pressure Class:
150#
Product Type:
Flange Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Weight:
175 lb