This product requires certification to purchase.

24 x 2 in. IP Double Strap Brass Saddle

You last purchased this on
 
Ford Meter Box

24 x 2 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #F202B2580IP7
  • Item #895466
  • Manufacturer Part #202B-2580-IP7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

24 x 2 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #F202B2580IP7
  • Item #895466
  • Manufacturer Part #202B-2580-IP7
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
24 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
2 in