This product requires certification to purchase.

26-1/4 in. Monitor Cover Flange

You last purchased this on
 
Ford Meter Box

26-1/4 in. Monitor Cover Flange

  • Fast #
  • Part #FFL24
  • Item #278008
  • Manufacturer Part #FL-24
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

26-1/4 in. Monitor Cover Flange

  • Fast #
  • Part #FFL24
  • Item #278008
  • Manufacturer Part #FL-24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25
Color Finish Name:
Black
Fitting Size 1:
26-1/4 in
Fitting Size 2:
19-1/2 in
Fitting Sizes:
26-1/4 in x 19-1/2 in
Height:
1-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov