3/4 in. Brass Heavy Hex Nut
3/4 in. Brass Heavy Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Hex Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov