This product requires certification to purchase.

3/4 in. CTS x Grip Joint Wye Branch

You last purchased this on
 
Ford Meter Box

3/4 in. CTS x Grip Joint Wye Branch

  • Fast #
  • Part #FY44233GNL
  • Item #4511467
  • Manufacturer Part #Y44-233-G-NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. CTS x Grip Joint Wye Branch

  • Fast #
  • Part #FY44233GNL
  • Item #4511467
  • Manufacturer Part #Y44-233-G-NL
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Phosphor bronze gripper ring for axial restraint
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Grip Joint
End Connection 2:
Grip Joint
End Connection 3:
Grip Joint
End Connections:
Grip Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov