This product requires certification to purchase.

3/4 in. FIPT Ball Valve Curb Stop with Tee Head Rotation

Ford Meter Box

3/4 in. FIPT Ball Valve Curb Stop with Tee Head Rotation

  • Fast #
  • Part #FB11333RNL
  • Item #4563379
  • Manufacturer Part #B11-333R-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. FIPT Ball Valve Curb Stop with Tee Head Rotation

  • Fast #
  • Part #FB11333RNL
  • Item #4563379
  • Manufacturer Part #B11-333R-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov