3/4 in. Flared x Meter Swivel Angle Key Meter Valve
3/4 in. Flared x Meter Swivel Angle Key Meter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C700, AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Flare x Meter Swivel Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-11/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 1.4349 lb