This product requires certification to purchase.

3/4 in. Meter Yoke x FIPT Brass Straight Dual Check Valve

You last purchased this on
 
Ford Meter Box

3/4 in. Meter Yoke x FIPT Brass Straight Dual Check Valve

  • Fast #
  • Part #FHHS91344NL
  • Item #3784922
  • Manufacturer Part #HHS91-344-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Meter Yoke x FIPT Brass Straight Dual Check Valve

  • Fast #
  • Part #FHHS91344NL
  • Item #3784922
  • Manufacturer Part #HHS91-344-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Meter Yoke
End Connection 2:
FIPT
End Connections:
Meter Yoke x FIPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Straight Dual Check Valve