This product requires certification to purchase.

3/4 in. Paraffin Leather Meter Gasket

You last purchased this on
 
Ford Meter Box

3/4 in. Paraffin Leather Meter Gasket

  • Fast #
  • Part #FGT113
  • Item #883399
  • Manufacturer Part #GT-113
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Paraffin Leather Meter Gasket

  • Fast #
  • Part #FGT113
  • Item #883399
  • Manufacturer Part #GT-113
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Paraffin Leather
Product Type:
Meter Gasket
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes