3/4 x 1 in. Yoke Nose x Flared Water Service Yoke
3/4 x 1 in. Yoke Nose x Flared Water Service Yoke
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Yoke
- End Connection 2:
- Flare
- End Connections:
- Yoke x Flare
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov