This product requires certification to purchase.

3/4 x 18 in. MIPT Water Service Meter Setter

You last purchased this on
 
Ford Meter Box

3/4 x 18 in. MIPT Water Service Meter Setter

  • Fast #
  • Part #FVCH18234NL
  • Item #4623395
  • Manufacturer Part #VCH18-234-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 18 in. MIPT Water Service Meter Setter

  • Fast #
  • Part #FVCH18234NL
  • Item #4623395
  • Manufacturer Part #VCH18-234-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov