This product requires certification to purchase.

3/4 x 2-1/2 in. Swivel Nut x MIPS Brass Meter Coupling

You last purchased this on
 
Ford Meter Box

3/4 x 2-1/2 in. Swivel Nut x MIPS Brass Meter Coupling

  • Fast #
  • Part #FC382325NL
  • Item #3652904
  • Manufacturer Part #C38-23-2-5-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 2-1/2 in. Swivel Nut x MIPS Brass Meter Coupling

  • Fast #
  • Part #FC382325NL
  • Item #3652904
  • Manufacturer Part #C38-23-2-5-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Drilled for seal wire
  • Style “A” coupling is long body style with hex on barrel
  • Slip-on meter swivel nut
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
MPT
End Connections:
Meter Swivel Nut x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes