3/4 x 3/4 in. Copper Tube Nut
3/4 x 3/4 in. Copper Tube Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Waterworks Application:
- Water