This product requires certification to purchase.

3/4 x 3/4 x 1 in. MIPT Water Service Brass Reducing Tee

You last purchased this on
 
Ford Meter Box

3/4 x 3/4 x 1 in. MIPT Water Service Brass Reducing Tee

  • Fast #
  • Part #FT888334NL
  • Item #4409093
  • Manufacturer Part #T888-334-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 3/4 x 1 in. MIPT Water Service Brass Reducing Tee

  • Fast #
  • Part #FT888334NL
  • Item #4409093
  • Manufacturer Part #T888-334-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connection 3:
MIPS
End Connections:
MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov