This product requires certification to purchase.

3/4 x 3/4 x 1 in. Pack Joint Brass Reducing Tee

You last purchased this on
 
Ford Meter Box

3/4 x 3/4 x 1 in. Pack Joint Brass Reducing Tee

  • Fast #
  • Part #FT444334NL
  • Item #3884808
  • Manufacturer Part #T444-334-NL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 3/4 x 1 in. Pack Joint Brass Reducing Tee

  • Fast #
  • Part #FT444334NL
  • Item #3884808
  • Manufacturer Part #T444-334-NL
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connection 3:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov