This product requires certification to purchase.

3/4 x 3 in. MIP Straight Meter Coupling

You last purchased this on
 
Ford Meter Box

3/4 x 3 in. MIP Straight Meter Coupling

  • Fast #
  • Part #FC38233NL
  • Item #3652852
  • Manufacturer Part #C38-23-3-NL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 3 in. MIP Straight Meter Coupling

  • Fast #
  • Part #FC38233NL
  • Item #3652852
  • Manufacturer Part #C38-23-3-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Style A coupling is long body style with hex on barrel
  • Slip-on meter swivel nut
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
MPT
End Connection 2:
Meter
End Connections:
MPT x Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov