This product requires certification to purchase.

3/4 x 5/8 in. Meter Box with Locking Lid

You last purchased this on
 
Ford Meter Box

3/4 x 5/8 in. Meter Box with Locking Lid

  • Fast #
  • Part #FCB111233LTNL
  • Item #4489554
  • Manufacturer Part #CB111-233-L-T-NL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 5/8 in. Meter Box with Locking Lid

  • Fast #
  • Part #FCB111233LTNL
  • Item #4489554
  • Manufacturer Part #CB111-233-L-T-NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5/8 in x 3/4 in meter size
  • All brass that comes in contact with potable water
  • Base, inner barrel, outer barrel and lid are cast iron per ASTM A-48 class 25
  • The brass end fittings are permanently and properly spaced and aligned for the meter
  • 1 in crescent box has a key style inlet valve
  • Locking lid with a 2 in precast hole for electronic meter reading
  • Lead-free
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Finish is black e-coating
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584
AWWA:
AWWA C-800
Coating:
Black E-Coated
Color Finish Name:
Black
Diameter:
12-1/2 in
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Cast Iron
Product Type:
Crescent Box
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
72 lb