This product requires certification to purchase.

3/4 x 5/8 in. Meter

You last purchased this on
 
Ford Meter Box

3/4 x 5/8 in. Meter

  • Fast #
  • Part #FPB2NL
  • Item #4516279
  • Manufacturer Part #PB-2-NL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 5/8 in. Meter

  • Fast #
  • Part #FPB2NL
  • Item #4516279
  • Manufacturer Part #PB-2-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov