3/4 x 6 in. Wrap Clamp with Gasket 1.05 in. OD
3/4 x 6 in. Wrap Clamp with Gasket 1.05 in. OD
Frequently Purchased Together
Product Details
Product Details
- Ford Wrap Clamps offer the same leak repair features of the snap clamp with the extra assurance of 360° gasket coverage
- Drop-in bolt design allows bolts to remain attached
- Full wrap gaskets are light-grid design and extend lug to lug
- 3/8 in x 3-1/2 in bolt
Specifications
- ASTM:
- ASTM A-536
- Application:
- Water
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 1-1/20 in
- Fits Pipe Size:
- 3/4 in
- Length:
- 6 in
- Material:
- Carbon Steel, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- NBR
- Product Type:
- Wrap Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov