3 ft. Arch Pattern Curb Box with Rod Plug Lid
3 ft. Arch Pattern Curb Box with Rod Plug Lid
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-62
- AWWA:
- AWWA C-800
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Length:
- 3 ft
- Material:
- Cast Iron
- Product Type:
- Curb Box, Lower Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 14 lb