This product requires certification to purchase.

30 in. Flange

You last purchased this on
 
Ford Meter Box

30 in. Flange

  • Fast #
  • Part #FFL30
  • Item #278009
  • Manufacturer Part #FL-30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

30 in. Flange

  • Fast #
  • Part #FFL30
  • Item #278009
  • Manufacturer Part #FL-30
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 CA: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
30 in
Product Type:
Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
49 lb