This product requires certification to purchase.

300 ft. Barrier Tape

Ford Meter Box

300 ft. Barrier Tape

  • Fast #
  • Part #PB332R174
  • Item #7099538
  • Manufacturer Part #B332R174
5 out of 5 Customer Rating
Brand image
Ford Meter Box

300 ft. Barrier Tape

  • Fast #
  • Part #PB332R174
  • Item #7099538
  • Manufacturer Part #B332R174
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 1024
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Disposable marking solution
  • Bright, high visibility colors
  • Scratch resistant print
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
300 ft
Lettering:
Danger Peligro
Material:
Plastic
Thickness:
2 mil
UPC:
841749044173
Width:
3 in