This product requires certification to purchase.

3/4 in. CTS Pack Joint Copper Straight Meter Setter

You last purchased this on
 
Ford Meter Box

3/4 in. CTS Pack Joint Copper Straight Meter Setter

  • Fast #
  • Part #FTVBHC7212W4433NL
  • Item #4596403
  • Manufacturer Part #TVBHC72-12W-44-33-NL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. CTS Pack Joint Copper Straight Meter Setter

  • Fast #
  • Part #FTVBHC7212W4433NL
  • Item #4596403
  • Manufacturer Part #TVBHC72-12W-44-33-NL
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Bracing eye is standard on all 70 series copper setters
  • Tie bar is standard for 21 in and taller copper setter heights
  • 13/16 in copper risers provide more flow capacity
  • Unless specified otherwise, tandem copper setters are designed to hold a water meter in series with a pressure regulator
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
5/8 in
Fitting Size 4:
5/8 in
Fitting Sizes:
3/4 in x 3/4 in x 5/8 in x 5/8 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov