This product requires certification to purchase.

3/4 in. Quick Joint x Meter Swivel Nut Brass Meter Angle Ball Valve

You last purchased this on
 
Ford Meter Box

3/4 in. Quick Joint x Meter Swivel Nut Brass Meter Angle Ball Valve

  • Fast #
  • Part #FBA43332WQNL
  • Item #4286733
  • Manufacturer Part #BA43-332W-Q-NL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Quick Joint x Meter Swivel Nut Brass Meter Angle Ball Valve

  • Fast #
  • Part #FBA43332WQNL
  • Item #4286733
  • Manufacturer Part #BA43-332W-Q-NL
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Quick Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Quick Joint x Meter Swivel Nut
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-19/64 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
3/4 in
Weight:
2.3 lb