This product requires certification to purchase.

3/4 in. D P Swivel Copper Meter Setter

You last purchased this on
 
Ford Meter Box

3/4 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVBB9215W1133ZANL
  • Item #4623451
  • Manufacturer Part #VBB92-15W-11-33ZA-NL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVBB9215W1133ZANL
  • Item #4623451
  • Manufacturer Part #VBB92-15W-11-33ZA-NL
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
15 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov