This product requires certification to purchase.

3/4 in. Flared Copper Straight Meter Setter

You last purchased this on
 
Ford Meter Box

109 Premium Series 3/4 in. Flared Copper Straight Meter Setter

  • Fast #
  • Part #FV83W2233NL
  • Item #4409649
  • Manufacturer Part #V83W-22-33-NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

109 Premium Series 3/4 in. Flared Copper Straight Meter Setter

  • Fast #
  • Part #FV83W2233NL
  • Item #4409649
  • Manufacturer Part #V83W-22-33-NL
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
109 Premium Series
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
40 in
Installation Type:
Built-in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov