This product requires certification to purchase.

3/4 in. Quick Joint x Meter Yoke Brass Ball Valve with Tee Handle

You last purchased this on
 
Ford Meter Box

3/4 in. Quick Joint x Meter Yoke Brass Ball Valve with Tee Handle

  • Fast #
  • Part #FB94344WQNL
  • Item #3784921
  • Manufacturer Part #B94-344W-Q-NL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Quick Joint x Meter Yoke Brass Ball Valve with Tee Handle

  • Fast #
  • Part #FB94344WQNL
  • Item #3784921
  • Manufacturer Part #B94-344W-Q-NL
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Yoke
End Connection 2:
Quick Joint
End Connections:
Yoke x Quick Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
Rubber
Valve Size:
3/4 in