This product requires certification to purchase.

36 in. Cast Iron Black Electrocoated Monitor Flange

You last purchased this on
 
Ford Meter Box

36 in. Cast Iron Black Electrocoated Monitor Flange

  • Fast #
  • Part #FFL36
  • Item #278010
  • Manufacturer Part #FL-36
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

36 in. Cast Iron Black Electrocoated Monitor Flange

  • Fast #
  • Part #FFL36
  • Item #278010
  • Manufacturer Part #FL-36
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Frame is of cast iron per ASTM A48, class 25
  • Finish is black e-coating
  • Requires Certification

Specifications

Application:
Residential
Coating:
Black Electrocoated
End Connections:
Flanged
Fitting Sizes:
36 in
Fitting Type:
Straight
Length:
36 in
Material:
Cast Iron
Product Type:
Monitor Flange
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Thickness:
2-1/8 in
Weight:
125 lb