36 in. Cast Steel Long Key
36 in. Cast Steel Long Key
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Standard Pentagon
- Length:
- 36 in
- Material:
- Cast Steel
- Product Type:
- Valve Key
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov