36 x 20 in. Monitor Cover with Locking Lid
36 x 20 in. Monitor Cover with Locking Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured of cast iron per ASTM A-48-92 class 25
- Hat-shape design to minimize surface exposure and provide additional ground insulation
- Inset lid design rests flush with the top of the riser ring
- Standard pentagon bolt furnished with locking lids
Specifications
- ASTM:
- ASTM A-48
- Depth:
- 8 in
- Diameter - Inside 1:
- 20 in
- Material:
- Cast Iron
- Product Type:
- Cover, Hat Shaped
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 185 lb
- Width:
- 36 in