This product requires certification to purchase.

4 in. Bell Joint Leak Clamp

You last purchased this on
 
Ford Meter Box

4 in. Bell Joint Leak Clamp

  • Fast #
  • Part #FFBC450
  • Item #101730
  • Manufacturer Part #FBC-450
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

4 in. Bell Joint Leak Clamp

  • Fast #
  • Part #FFBC450
  • Item #101730
  • Manufacturer Part #FBC-450
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-242, ASTM A-536, ASTM C-111
AWWA:
AWWA C-111, AWWA C-230
Application:
SDR21 PVC Pipe, SDR26 PVC Pipe, Steel Pipe
Coating:
Black Electrocoated Epoxy
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
4 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
4.50 in
Weight:
13 lb