This product requires certification to purchase.

4 in. Bell Joint Leak Clamp

You last purchased this on
 
Ford Meter Box

4 in. Bell Joint Leak Clamp

  • Fast #
  • Part #FFBC500
  • Item #894343
  • Manufacturer Part #FBC-500
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

4 in. Bell Joint Leak Clamp

  • Fast #
  • Part #FFBC500
  • Item #894343
  • Manufacturer Part #FBC-500
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Repair leaking bell joints on PVC or cast iron pipe without recaulking or cutting out the joint
  • A keyed insert enables adjustment of the NBR (Buna-N) gasket to fit either the old or new styles of cast iron pipe
  • Body: Ductile iron ASTM A536
  • Gaskets: SBR rubber or NBR (Buna-N) rubber per ASTM C111
  • Bolts and nuts: Low alloy ASTM A242 and AWWA C111
  • Finish: Black e-coat epoxy
  • Requires Certification

Specifications

ASTM:
ASTM A-242, ASTM A-536, ASTM C-111
AWWA:
AWWA C-111
Application:
Cast Iron Pipe, Ductile Iron Pipe
Coating:
E-Coat Epoxy
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
4 in
Material:
Ductile Iron, Rubber
Product Type:
Leak Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
4.80 in - 5.00 in
Weight:
16 lb