This product requires certification to purchase.

4 x 1 in. IP Brass Saddle

You last purchased this on
 
Ford Meter Box

4 x 1 in. IP Brass Saddle

  • Fast #
  • Part #FS902404
  • Item #2416802
  • Manufacturer Part #S902-404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

4 x 1 in. IP Brass Saddle

  • Fast #
  • Part #FS902404
  • Item #2416802
  • Manufacturer Part #S902-404
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-900
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in