This product requires certification to purchase.

4 x 1 in. IP Double Band Brass Saddle

You last purchased this on
 
Ford Meter Box

4 x 1 in. IP Double Band Brass Saddle

  • Fast #
  • Part #F202BS480IP4
  • Item #886935
  • Manufacturer Part #202BS-480-IP4
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

4 x 1 in. IP Double Band Brass Saddle

  • Fast #
  • Part #F202BS480IP4
  • Item #886935
  • Manufacturer Part #202BS-480-IP4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in