4 x 3/4 x 4.50 - 4.80 in. Flanged 316 Stainless Steel Tapping Sleeve
4 x 3/4 x 4.50 - 4.80 in. Flanged 316 Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Body, straps and UNC threaded studs are made of type 316 stainless steel
- All sleeves are fully passivated for corrosion resistance
- Outlet gasket is NBR (Buna-N) rubber per ASTM D2000
- 3 in. - 12 in. rated to 250 psi, 14 in. rated to 200 psi. Rating not to exceed the pressure rating of the pipe
- Certified to ANSI/NSF Standard 61
- Flange can be either ASTM A240 type 316 stainless steel or ASTM A36 carbon steel
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240 Type 316, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-228
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, NBR, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 3/4 in