This product requires certification to purchase.

4 x 3/4 in. IP Brass Saddle

You last purchased this on
 
Ford Meter Box

4 x 3/4 in. IP Brass Saddle

  • Fast #
  • Part #FS902403
  • Item #2416695
  • Manufacturer Part #S902-403
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

4 x 3/4 in. IP Brass Saddle

  • Fast #
  • Part #FS902403
  • Item #2416695
  • Manufacturer Part #S902-403
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-900
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
3/4 in