4 x 3/4 in. IP Ductile Iron Single Strap Saddle with EPDM Gasket and Stainless Steel Band
4 x 3/4 in. IP Ductile Iron Single Strap Saddle with EPDM Gasket and Stainless Steel Band
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 4.26 in - 4.80 in
- Tap Size:
- 3/4 in
- UL Listed:
- No