This product requires certification to purchase.

5/8 x 3/4 in. Meter Copper Reducing Resetter

You last purchased this on
 
Ford Meter Box

40 Series 5/8 x 3/4 in. Meter Copper Reducing Resetter

  • Fast #
  • Part #FVB4212WNL
  • Item #4409322
  • Manufacturer Part #VB42-12W-NL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

40 Series 5/8 x 3/4 in. Meter Copper Reducing Resetter

  • Fast #
  • Part #FVB4212WNL
  • Item #4409322
  • Manufacturer Part #VB42-12W-NL
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-700, AWWA C-800
Collection:
40 Series
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing, Meter Resetter
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov