This product requires certification to purchase.

5/8 x 3/4 in. Double End Connector

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Double End Connector

  • Fast #
  • Part #FDEC2NL
  • Item #4470718
  • Manufacturer Part #DEC-2-NL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Double End Connector

  • Fast #
  • Part #FDEC2NL
  • Item #4470718
  • Manufacturer Part #DEC-2-NL
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Connector
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov