This product requires certification to purchase.

5/8 x 3/4 in. Grip Joint Water Service Meter Yoke Connector 90 Degree Bend

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Grip Joint Water Service Meter Yoke Connector 90 Degree Bend

  • Fast #
  • Part #FL9413GNL
  • Item #4409311
  • Manufacturer Part #L94-13-G-NL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Grip Joint Water Service Meter Yoke Connector 90 Degree Bend

  • Fast #
  • Part #FL9413GNL
  • Item #4409311
  • Manufacturer Part #L94-13-G-NL
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Yoke
End Connection 2:
Grip Joint
End Connections:
Yoke x Grip Joint
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov