This product requires certification to purchase.

5/8 x 3/4 in. Swivel Nut x FIPT Brass Reducing Meter Coupling

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Swivel Nut x FIPT Brass Reducing Meter Coupling

  • Fast #
  • Part #FL3123NL
  • Item #3756014
  • Manufacturer Part #L31-23-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Swivel Nut x FIPT Brass Reducing Meter Coupling

  • Fast #
  • Part #FL3123NL
  • Item #3756014
  • Manufacturer Part #L31-23-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
FPT
End Connections:
Meter Swivel Nut x FPT
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-9/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov