This product requires certification to purchase.

5/8 x 3/4 x 9 in. Meter Thread Brass and Copper Water Service Resetter

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 x 9 in. Meter Thread Brass and Copper Water Service Resetter

  • Fast #
  • Part #FVHH429WNL
  • Item #4470606
  • Manufacturer Part #VHH42-9W-NL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 x 9 in. Meter Thread Brass and Copper Water Service Resetter

  • Fast #
  • Part #FVHH429WNL
  • Item #4470606
  • Manufacturer Part #VHH42-9W-NL
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800, AWWA C-700
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
9 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov