5/8 x 3/4 in. Meter Yoke x FIPT Brass Straight Single Check Valve
5/8 x 3/4 in. Meter Yoke x FIPT Brass Straight Single Check Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Yoke
- End Connection 2:
- FIPS
- End Connections:
- Yoke x FIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve