This product requires certification to purchase.

5/8 x 3/4 in. Quick Joint x CTS Brass Reducing Meter Setter

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Quick Joint x CTS Brass Reducing Meter Setter

  • Fast #
  • Part #FVHH727W4133QNL
  • Item #4470679
  • Manufacturer Part #VHH72-7W-41-33-Q-NL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Quick Joint x CTS Brass Reducing Meter Setter

  • Fast #
  • Part #FVHH727W4133QNL
  • Item #4470679
  • Manufacturer Part #VHH72-7W-41-33-Q-NL
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Double Purpose Union Swivel
End Connections:
Quick Joint x Double Purpose Union Swivel
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov